Skip Content
PAD BACK UP 2 HARD SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD BACK UP 2 HARD SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43205
  • Mfr. Model # 43205
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Disc Backup Pad
  • Body Material Rubber
  • Density Hard
  • Diameter 2"
  • Vacuum Hole Design No Hole
  • Max. Speed 30,000 RPM
  • Back Mounting Type Straight Shaft
  • Face Mounting Type Quick Change
  • Back Mounting Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list