PAD BACK UP 1 MEDIUM SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD BACK UP 1 MEDIUM SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43185
  • Mfr. Model # 43185
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.1 lbs

Product Details

Speed-lock TS back-up pad is a medium 1 inch pad with a maximum RPM of 40000.

Technical Specs

  • Item Disc Backup Pad
  • Body Material Rubber
  • Density Medium
  • Vacuum Hole Design No Hole
  • Face Mounting Type Quick Change
  • Back Mounting Type Straight Shaft
  • Back Mounting Size 1/4"
  • Max. RPM

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list