PAD BACK UP 1-1/2 MED SPEED-LOK TS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD BACK UP 1-1/2 MED SPEED-LOK TS

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN43200
  • Mfr. Model # 43200
  • UNSPSC # 31191505
  • CATALOGUE PAGE # 596
  • Shipping Weight 0.075 lbs

Product Details

Speed-lock TS back-up pad is a medium 1-1/2 inch pad with a maximum RPM of 25000.

Technical Specs

  • Item Disc Backup Pad
  • Body Material Rubber
  • Density Medium
  • Vacuum Hole Design No Hole
  • Back Mounting Size 1/4"
  • Back Mounting Type Straight Shaft
  • Face Mounting Type Quick Change
  • Max. RPM

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list