Skip Content
PAD ASSEMBLY PHENOLIC 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAD ASSEMBLY PHENOLIC 9IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-36-6050
  • Mfr. Model # 49-36-6050
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.86 lbs

Technical Specs

  • For Use With All 5000 RPM Sanders With 5/8"-11 Thread Spindle
  • Includes Phenolic Disc, 5/8"-11 Threaded Disc Nut and Rubber Backup Pad
  • Kit Type Phenolic Disc
  • Number of Pieces 3
  • Disc Dia. 9"
  • Item Arbor Mount Disc Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list