PAD ANTI VIBRATION 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD ANTI VIBRATION 2/PK

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5C027
  • Mfr. Model # 5C027
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 0.3 lbs

Product Details

Protection in isolating vibration with 3600 and 1750 RPM pumps and refrigeration compressors. Reduces the need to bolt machines to the floor. Neoprene 2 x 2" modules are easy to cut to size. Self-gasketing waffle pattern helps contain spills and improves suction and grip. Mini Super W Pads - Provide 1/16" max. deflection. Super W Pads Provide 1/8" max. deflection.Neoprene And SteelFor concentrated loads such as heavy machines with small legs or formed sheet metal legs without a bottom surface.

Technical Specs

  • Height 1"
  • Material Neoprene
  • Length 2"
  • Item Vibration Isolation Pad
  • Max. Steady Load 200 lbs.
  • Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list