Skip Content
PAD ABRASIVE 6 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD ABRASIVE 6 INCH

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG49879-1
  • Mfr. Model # 49879-1
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Disc Backup Pad
  • Body Material Foam
  • Density Soft
  • Max. Speed 12,000 RPM
  • Diameter 6"
  • Thickness 3/8"
  • Face Mounting Type Adhesive/PSA
  • Vacuum Hole Design No Hole
  • Back Mounting Size 1/4"-11 EXT
  • Back Mounting Type Threaded Shaft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list