PAD 8X36IN EDGE DEFENDER CUT RESIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAD 8X36IN EDGE DEFENDER CUT RESIST

EDGE DEFENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALED8X36IN
  • Mfr. Model # ED8X36IN
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Colour Yellow
  • Item Wear Pad
  • Material Polyester
  • Length 3 Ft.
  • Thickness 1"
  • Width 8"
  • For Sling Width 6"
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list