Skip Content
PAD 8FQSN 8IN X 4FT NYLON WEARPAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PAD 8FQSN 8IN X 4FT NYLON WEARPAD

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL8WFQSX4
  • Mfr. Model # 8WFQSX4
  • UNSPSC # 24101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Wear Pad
  • Colour Yellow
  • Length 4 ft.
  • Material Polyester
  • Width 8"
  • Sling Width 6"
  • Thickness 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list