Skip Content
PAD 6X9 MAROON V FINE PRE 4602 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAD 6X9 MAROON V FINE PRE 4602

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS258866
  • Mfr. Model # 258866
  • UNSPSC # 31191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Width 152mm
  • Item Sanding Hand Pad
  • Length 229mm
  • Grade Very Fine
  • Colour Maroon
  • Series NPA400

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list