Skip Content
PACKING SEAL, 7/16 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PACKING SEAL, 7/16 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKG4
  • Mfr. Model # 4VKG4
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Ambient Temp. Range (F) -10 Degrees - 450 Degrees
  • Colour White
  • Application General Service Use When a White Packing is Preferred
  • Features Inexpensive White Acryllic Packing
  • Item Compression Packing Seal
  • Length 5 ft.
  • Material White Synthetic Packing
  • pH Range 2 to 12
  • Type -
  • For Use In Pumps and Valves
  • Square (In.) 7/16
  • Max. Temp in Steam (F) NR
  • Standards -
  • Max. Pressure for Pumps (PSI) 1500
  • Max. Shaft Speed (ft/min) 2300
  • Max. Pressure for Valves (PSI) 1500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list