PACKING SEAL, 7/16 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PACKING SEAL, 7/16 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RTU1
  • Mfr. Model # 4RTU1
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Ambient Temp. Range (F) -400 Degrees - 550 Degrees
  • Colour Dull Black
  • Application Excellent General Service and Light Slurry Packing
  • Features PTFE Graphite with Lubrication Reduces Shaft Damage. Lower Cost GFO(R) Alternative
  • Item Compression Packing Seal
  • Length 5 ft.
  • Material Expanded PTFE with Graphite
  • Square (In.) 7/16
  • pH Range 0 to 14
  • Max. Shaft Speed (ft/min) 3800
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Valves (PSI) 1900
  • Max. Pressure for Pumps (PSI) 1900
  • Standards -

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list