PACKING SEAL, 5/8 SQ IN., 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PACKING SEAL, 5/8 SQ IN., 25 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKW9
  • Mfr. Model # 4VKW9
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Technical Specs

  • Application Good Choice for Boiler Feed and Condensate Pumps and Also Chemical and Petrochemical Applications
  • Item Compression Packing Seal
  • Features High Temperature Packing That Can Be Used In Pumps and Steam Valves
  • Ambient Temp. Range (F) -400 Degrees - 850 Degrees
  • Colour Shiny Gray
  • Length 25 ft.
  • Material Flexible Graphite Packing
  • Square (In.) 5/8
  • pH Range 0 to 14
  • Standards -
  • Max. Temp in Steam (F) 1200
  • Max. Pressure for Valves (PSI) 2500
  • Max. Pressure for Pumps (PSI) 125
  • Max. Shaft Speed (ft/min) 4400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list