PACKING SEAL, 5/8 SQ IN., 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PACKING SEAL, 5/8 SQ IN., 10 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKT8
  • Mfr. Model # 4VKT8
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs

Technical Specs

  • Application Good Choice for Boiler Feed and Condensate Pumps. Excellent Packing for Steam Valves
  • Ambient Temp. Range (F) -400 Degrees - 650 Degrees
  • Colour Shiny Gray
  • Features High Temperature Packing That Can Be Used In Pumps and Steam Valves. Can Run At Low Or No Leak
  • Item Compression Packing Seal
  • Length 10 ft.
  • Square (In.) 5/8
  • pH Range 0 to 14
  • Material Flexible Graphite Packing with Carbon Corners
  • Max. Temp in Steam (F) 1200
  • Standards -
  • Max. Pressure for Pumps (PSI) 1200
  • Max. Pressure for Valves (PSI) 3500
  • Max. Shaft Speed (ft/min) 6000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list