Skip Content
PACKING SEAL, 5/16 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PACKING SEAL, 5/16 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VLN4
  • Mfr. Model # 4VLN4
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Ambient Temp. Range (F) -100 Degrees - 800 Degrees
  • Colour Shiny Gray
  • Features Standard for Steam Valve Packing. Can Use At Low Or Zero Leakoff
  • Application Recommended for Steam Valves
  • Item Compression Packing Seal
  • Length 5 ft.
  • Material Flexible Graphite Packing with Inconel Wire
  • Square (In.) 5/16
  • Type -
  • pH Range 1 to 14
  • Standards -
  • For Use In Valves
  • Max. Pressure for Valves (PSI) 3500
  • Max. Temp in Steam (F) 1200
  • Max. Pressure for Pumps (PSI) NR
  • Max. Shaft Speed (ft/min) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list