Skip Content
PACKING SEAL, 3/8 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL, 3/8 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VLT7
  • Mfr. Model # 4VLT7
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Colour White
  • Ambient Temp. Range (F) -400 Degrees - 500 Degrees
  • Application Industry Standard for Non-Steam Valves
  • Features Contains No Lubrication, Good for High Pressure Chemical Service
  • Length 5 ft.
  • Item Compression Packing Seal
  • Type -
  • Square (In.) 3/8
  • Material PTFE White Packing without Lubrication
  • pH Range 0 to 14
  • Standards -
  • Max. Temp in Steam (F) 300
  • For Use In Valves
  • Max. Pressure for Pumps (PSI) NR
  • Max. Pressure for Valves (PSI) 4000
  • Max. Shaft Speed (ft/min) 1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list