Skip Content
PACKING SEAL, 3/8 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL, 3/8 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RTT7
  • Mfr. Model # 4RTT7
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Ambient Temp. Range (F) -400 Degrees - 550 Degrees
  • Application Excellent General Service and Light Slurry Packing
  • Colour Dull Black
  • Features PTFE Graphite with Lubrication Reduces Shaft Damage. Lower Cost GFO(R) Alternative
  • Item Compression Packing Seal
  • Length 5 ft.
  • Material Expanded PTFE with Graphite
  • Square (In.) 3/8
  • Type -
  • pH Range 0 to 14
  • For Use In Pumps and Valves
  • Max. Pressure for Pumps (PSI) 1900
  • Standards -
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Valves (PSI) 1900
  • Max. Shaft Speed (ft/min) 3800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list