PACKING SEAL, 3/8 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PACKING SEAL, 3/8 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RTJ4
  • Mfr. Model # 4RTJ4
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Application Excellent pH Range and FDA Compliant for Food Processing Applications
  • Ambient Temp. Range (F) -400 Degrees - 500 Degrees
  • Features White PTFE Packing Reduces Staining and Contamination
  • Colour White
  • Length 5 ft.
  • Item Compression Packing Seal
  • Square (In.) 3/8
  • Material FDA Compliant PTFE White Packing with Mineral Oil Lubrication
  • pH Range 0 to 14
  • Standards -
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Pumps (PSI) 1000
  • Max. Pressure for Valves (PSI) 1000
  • Max. Shaft Speed (ft/min) 1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list