Skip Content
PACKING SEAL,3/8 SQ. IN.,5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL,3/8 SQ. IN.,5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12N785
  • Mfr. Model # 12N785
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Ambient Temp. Range (F) 650 Degrees
  • Application High Temperature Or High Shaft Speeds
  • Colour Black
  • Features Carbon Is Good For High Temperatures and High Shaft Speeds
  • Item Compression Packing Seal
  • Material Carbon Packing with Graphite
  • Square (In.) 3/8
  • Type Carbon
  • pH Range 0 to 14
  • Length 5 ft.
  • Max. Temp in Steam (F) 1000
  • For Use In Pumps and Valves
  • Max. Pressure for Pumps (PSI) 500
  • Max. Pressure for Valves (PSI) 2500
  • Max. Shaft Speed (ft/min) 4000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list