Skip Content
PACKING SEAL, 3/16 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL, 3/16 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKF1
  • Mfr. Model # 4VKF1
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Ambient Temp. Range (F) -10 Degrees - 450 Degrees
  • Features Inexpensive White Acryllic Packing
  • Colour White
  • Application General Service Use When a White Packing is Preferred
  • Item Compression Packing Seal
  • Length 5 ft.
  • Material White Synthetic Packing
  • Type -
  • Square (In.) 3/16
  • Standards -
  • For Use In Pumps and Valves
  • pH Range 2 to 12
  • Max. Temp in Steam (F) NR
  • Max. Shaft Speed (ft/min) 2300
  • Max. Pressure for Pumps (PSI) 1500
  • Max. Pressure for Valves (PSI) 1500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list