PACKING SEAL, 1/8 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PACKING SEAL, 1/8 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VLL4
  • Mfr. Model # 4VLL4
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Application Recommended for Steam Valves
  • Ambient Temp. Range (F) -100 Degrees - 800 Degrees
  • Colour Shiny Gray
  • Features Standard for Steam Valve Packing. Can Use At Low Or Zero Leakoff
  • Item Compression Packing Seal
  • Length 5 ft.
  • Material Flexible Graphite Packing with Inconel Wire
  • Square (In.) 1/8
  • pH Range 1 to 14
  • Standards -
  • Max. Pressure for Pumps (PSI) NR
  • Max. Temp in Steam (F) 1200
  • Max. Pressure for Valves (PSI) 3500
  • Max. Shaft Speed (ft/min) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list