PACKING SEAL, 1/8 SQ IN., 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PACKING SEAL, 1/8 SQ IN., 25 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKE9
  • Mfr. Model # 4VKE9
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application General Service Use When a White Packing is Preferred
  • Features Inexpensive White Acryllic Packing
  • Colour White
  • Item Compression Packing Seal
  • Length 25 ft.
  • Ambient Temp. Range (F) -10 Degrees - 450 Degrees
  • Material White Synthetic Packing
  • Square (In.) 1/8
  • pH Range 2 to 12
  • Standards -
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Pumps (PSI) 1500
  • Max. Pressure for Valves (PSI) 1500
  • Max. Shaft Speed (ft/min) 2300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list