Skip Content
PACKING SEAL, 1/4 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL, 1/4 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ERW1
  • Mfr. Model # 6ERW1
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Black
  • Ambient Temp. Range (F) -10 Degrees - 450 Degrees
  • Features Syn-Tex Yarn Heavily Impregnated With Graphite
  • Application Pumps, Mixers, Agiators, Reactors, And Valves Handling Mild Acids, Mild Caustics, Steam, Oils, Brine, Slurries And Water
  • Item Compression Packing Seal
  • Length 5 ft.
  • Material Acrylic
  • Square (In.) 1/4
  • For Use In Pumps
  • pH Range 3 to 11
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Pumps (PSI) 1500
  • Max. Pressure for Valves (PSI) NR
  • Max. Shaft Speed (ft/min) 2400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list