Skip Content
PACKING SEAL, 1/4 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL, 1/4 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VLJ1
  • Mfr. Model # 4VLJ1
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Dull Gray
  • Ambient Temp. Range (F) -100 Degrees - 800 Degrees
  • Application Extreme High Pressure Steam for Petrochemical, Chemical, Power Generation, Valves, Expansion Joints and Gasketing
  • Features High Pressure Steam Valve Packing with Corrosion Resistant Particles
  • Item Compression Packing Seal
  • Length 5 ft.
  • Material Flexible Graphite Packing with Inconel Wire
  • pH Range 1 to 14
  • For Use In Valves
  • Standards -
  • Square (In.) 1/4
  • Max. Temp in Steam (F) 1200
  • Type -
  • Max. Pressure for Pumps (PSI) NR
  • Max. Pressure for Valves (PSI) 4500
  • Max. Shaft Speed (ft/min) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list