Skip Content
PACKING SEAL, 1/4 SQ IN., 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL, 1/4 SQ IN., 25 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKV3
  • Mfr. Model # 4VKV3
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Ambient Temp. Range (F) -400 Degrees - 850 Degrees
  • Application Good Choice for Boiler Feed and Condensate Pumps and Also Chemical and Petrochemical Applications
  • Colour Shiny Gray
  • Features High Temperature Packing That Can Be Used In Pumps and Steam Valves
  • Item Compression Packing Seal
  • Length 25 ft.
  • Material Flexible Graphite Packing
  • Type -
  • Square (In.) 1/4
  • pH Range 0 to 14
  • For Use In Pumps and Valves
  • Standards -
  • Max. Temp in Steam (F) 1200
  • Max. Pressure for Pumps (PSI) 125
  • Max. Pressure for Valves (PSI) 2500
  • Max. Shaft Speed (ft/min) 4400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list