PACKING SEAL, 1/4 SQ IN., 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PACKING SEAL, 1/4 SQ IN., 25 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKF6
  • Mfr. Model # 4VKF6
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application General Service Use When a White Packing is Preferred
  • Ambient Temp. Range (F) -10 Degrees - 450 Degrees
  • Colour White
  • Item Compression Packing Seal
  • Features Inexpensive White Acryllic Packing
  • Length 25 ft.
  • Material White Synthetic Packing
  • Square (In.) 1/4
  • pH Range 2 to 12
  • Standards -
  • Max. Pressure for Pumps (PSI) 1500
  • Max. Pressure for Valves (PSI) 1500
  • Max. Shaft Speed (ft/min) 2300
  • Max. Temp in Steam (F) NR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list