Skip Content
PACKING SEAL, 1/4 SQ IN., 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PACKING SEAL, 1/4 SQ IN., 10 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKR2
  • Mfr. Model # 4VKR2
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Ambient Temp. Range (F) -400 Degrees - 650 Degrees
  • Colour Shiny Gray
  • Application Good Choice for Boiler Feed and Condensate Pumps. Excellent Packing for Steam Valves
  • Features High Temperature Packing That Can Be Used In Pumps and Steam Valves. Can Run At Low Or No Leak
  • Item Compression Packing Seal
  • Length 10 ft.
  • Material Flexible Graphite Packing with Carbon Corners
  • pH Range 0 to 14
  • Type -
  • Square (In.) 1/4
  • Standards -
  • For Use In Pumps and Valves
  • Max. Temp in Steam (F) 1200
  • Max. Pressure for Pumps (PSI) 1200
  • Max. Shaft Speed (ft/min) 6000
  • Max. Pressure for Valves (PSI) 3500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list