PACKING SEAL, 1/4 SQ IN., 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PACKING SEAL, 1/4 SQ IN., 10 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VKL8
  • Mfr. Model # 4VKL8
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Application Rotating Applications, Including General Service and Acid Pumps
  • Ambient Temp. Range (F) -400 Degrees - 700 Degrees
  • Colour Dull Gray
  • Features High Temperature Packing with Good Sealability and Lubricity
  • Square (In.) 1/4
  • Length 10 ft.
  • Material Flexible Graphite Packing with PTFE and Lubrication
  • Item Compression Packing Seal
  • pH Range 0 to 14
  • Standards -
  • Max. Pressure for Pumps (PSI) 250
  • Max. Pressure for Valves (PSI) 950
  • Max. Shaft Speed (ft/min) 3000
  • Max. Temp in Steam (F) 1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list