Skip Content
PACKING SEAL, 1/4 SQ IN., 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PACKING SEAL, 1/4 SQ IN., 10 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RTN2
  • Mfr. Model # 4RTN2
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Technical Specs

  • Length 10 ft.
  • Ambient Temp. Range (F) -400 Degrees - 550 Degrees
  • Square (In.) 1/4
  • Material 100% GFO(TM) Expanded PTFE with Graphite
  • pH Range 0 to 14
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Pumps (PSI) 1900
  • For Use In Pumps and Valves
  • Max. Pressure for Valves (PSI) 1900
  • Max. Shaft Speed (ft/min) 4300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list