Skip Content
PACKING SEAL, 1/2 SQ IN., 5 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL, 1/2 SQ IN., 5 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RTG1
  • Mfr. Model # 4RTG1
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Ambient Temp. Range (F) -400 Degrees - 500 Degrees
  • Colour White
  • Item Compression Packing Seal
  • Application Excellent pH Range and Used Frequently in Chemical and Food Processing
  • Material PTFE White Packing with Lubrication
  • Length 5 ft.
  • Features White PTFE Packing Reduces Staining and Contamination
  • Square (In.) 1/2
  • Type -
  • pH Range 0 to 14
  • For Use In Pumps and Valves
  • Standards -
  • Max. Shaft Speed (ft/min) 1200
  • Max. Temp in Steam (F) 500
  • Max. Pressure for Pumps (PSI) 1000
  • Max. Pressure for Valves (PSI) 1000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list