Skip Content
PACKING SEAL, 1/2 SQ IN., 10 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING SEAL, 1/2 SQ IN., 10 FT

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RTK2
  • Mfr. Model # 4RTK2
  • UNSPSC # 31181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Application Excellent pH Range and FDA Compliant for Food Processing Applications
  • Ambient Temp. Range (F) -400 Degrees - 500 Degrees
  • Features White PTFE Packing Reduces Staining and Contamination
  • Colour White
  • Material FDA Compliant PTFE White Packing with Mineral Oil Lubrication
  • Item Compression Packing Seal
  • Length 10 ft.
  • Type -
  • Square (In.) 1/2
  • pH Range 0 to 14
  • Standards -
  • For Use In Pumps and Valves
  • Max. Pressure for Valves (PSI) 1000
  • Max. Temp in Steam (F) NR
  • Max. Pressure for Pumps (PSI) 1000
  • Max. Shaft Speed (ft/min) 1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list