PACKING PEANUTS,WHITE,15 CU. FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PACKING PEANUTS,WHITE,15 CU. FT.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NZE7
  • Mfr. Model # 4NZE7
  • UNSPSC # 24141603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.18 lbs

Technical Specs

  • Height 48"
  • Colour White
  • Item Packing Peanuts
  • Features Reuseable
  • Length 25"
  • Material Cornstarch
  • Size 15 cu. ft.
  • Width 35"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list