Skip Content
PACKING LIST ENVELOPE 9X4-3/8 PK250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING LIST ENVELOPE 9X4-3/8 PK250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29PH46
  • Mfr. Model # 29PH46
  • UNSPSC # 44121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Clear
  • Height 4-3/8"
  • Material Polyethylene
  • Width 9"
  • Thickness 1.77 mil (Top Film), 1.57 mil (Bottom Film)
  • Item Packing List Envelope
  • Opening Type Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list