Skip Content
PACKING LIST ENVELOPE 5-1/2X7 PK250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING LIST ENVELOPE 5-1/2X7 PK250

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM29PH39
  • Mfr. Model # 29PH39
  • UNSPSC # 44121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Orange
  • Item Packing List Envelope
  • Material Polyethylene
  • Height 5-1/2"
  • Legend Invoice Enclosed
  • Width 7"
  • Thickness 1.77 mil (Top Film), 1.37 mil (Bottom Film)
  • Opening Type Top, Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list