Skip Content
PACKING EXTRACTOR TIP ,CORKSCREW,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING EXTRACTOR TIP ,CORKSCREW,2

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VLW6
  • Mfr. Model # 4VLW6
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Mfr. No. 1102
  • Includes -
  • Type -
  • Overall Length 2"
  • Size C-2
  • Item Packing Extractor Replacement Tip
  • Tip Corkscrew
  • Packing Spaces -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list