Skip Content
PACKING EXTRACTOR,NON-REMOVABLE,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKING EXTRACTOR,NON-REMOVABLE,30

PALMETTO PACKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VLW1
  • Mfr. Model # 4VLW1
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Item Packing Extractor
  • Type Flexible Shaft
  • Size F-6
  • Overall Length 30"
  • Tip Non-Removable
  • Packing Spaces 1" and Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list