Skip Content
PACKAGE STOP,WIDTH 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKAGE STOP,WIDTH 24 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13D481
  • Mfr. Model # 13D481
  • UNSPSC # 24101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • For Use With 13D470, 13D471, 13D472, 13D473, 13D477, 13D478, 13D479
  • Overall Height (In.) 9-1/4
  • Item Package Stop
  • Overall Length (Ft.) 27
  • Width (In.) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list