Skip Content
PACKAGE STOP,WIDTH 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACKAGE STOP,WIDTH 18 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM13D480
  • Mfr. Model # 13D480
  • UNSPSC # 24101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Overall Height (In.) 9-1/4
  • Item Package Stop
  • For Use With 13D466, 13D467, 13D468, 13D469
  • Overall Length (Ft.) 21-3/8
  • Width (In.) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list