Skip Content
PACK SLIP ENV 4.5X5.5 BL PRT 1M/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PACK SLIP ENV 4.5X5.5 BL PRT 1M/CA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGFBC101
  • Mfr. Model # FBC101
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2110
  • Shipping Weight 6.2 lbs

Product Details

Shipping Supplies, Envelopes, Packing List, Printed, Dimensions (in.) L x W 4-1/2 x 5-1/2, Case Quantity 1,000, Slip the List In and Peel Off the Backing, Then Attach, Tamper Proof

Technical Specs

  • Colour Front Clear with Printing, Back White
  • Height 4-1/2"
  • Material Low Density Polyethylene
  • Item Packing Slip Envelope
  • Width 5-1/2"
  • Legend Packing List Enclosed
  • Thickness 2 mil
  • Opening Type Back Loaded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list