Skip Content
PACK BENCH MAPLE TOP 60X30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PACK BENCH MAPLE TOP 60X30

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSTB1230
  • Mfr. Model # TB1230
  • UNSPSC # 24141514
  • CATALOGUE PAGE # 2109
  • Shipping Weight 325.0 lbs

Product Details

Heavy-duty steel bench puts packing materials and tools within easy reach. Large work surface provides enough space to dispense materials, weigh, pack, and wrap. Heavy-duty legs adjust from 30 to 36 inches in 1 inch increments and have levelers to adjust

Technical Specs

  • Depth 30"
  • Height 30" - 36"
  • Item Pack Bench w/Maple Top
  • Colour Tan
  • Width 60"
  • Material Steel
  • Top Material Maple
  • Legs Adjust in 1" Increments

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list