Skip Content
PACIFIC PARTS SALES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PACIFIC PARTS SALES

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUB16CWHV12F
  • Mfr. Model # UB16CWHV12F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Full Load Amps 0.50
  • Includes (4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
  • HP 1/50
  • Item Unit Bearing Motor
  • Phase 1
  • Output Watts 16
  • Overall Length 3-13/16"
  • Nameplate RPM 1550
  • RPM Range 1501-1600
  • Hz 60/50
  • Shaft Length 3/8"
  • Voltage 230
  • Frame Non-Standard
  • Bolt Circle Dia. 2-13/16"
  • Length Less Shaft 3-7/16"
  • Shaft Dia. 1/4"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Application HVAC/R
  • Body Dia. 3-7/16"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Foot
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Impedance
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Motor Shaft Design Threaded
  • Motor Bearings Unit
  • Ins. Class B
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list