PACIFIC PARTS SALES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PACIFIC PARTS SALES

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUB09CWL2F
  • Mfr. Model # UB09CWL2F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Full Load Amps 0.55
  • HP 1/83
  • Includes (4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
  • Nameplate RPM 1550
  • Item Unit Bearing Motor
  • Hz 60/50
  • Phase 1
  • Output Watts 9
  • RPM Range 1501-1600
  • Overall Length 3-7/16"
  • Shaft Length 7/16"
  • Voltage 115
  • Body Dia. 3-7/16"
  • Shaft Dia. 1/4"
  • Frame Non-Standard
  • Bolt Circle Dia. 2-13/16"
  • Max. Ambient Temp. 50 Degrees C
  • Length Less Shaft 3"
  • Motor Sub Application Refrigerator/Freezer
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Mounting Position All Angle
  • Motor Mounting Type Rear/Foot
  • Motor Thermal Protection Impedance
  • Motor Shaft Rotation CWLE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Unit
  • Ins. Class B
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list