PACIFIC PARTS SALES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PACIFIC PARTS SALES

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUB06CWL2F
  • Mfr. Model # UB06CWL2F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.11 lbs

Technical Specs

  • Full Load Amps 0.40
  • Includes (4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
  • HP 1/125
  • Nameplate RPM 1550
  • Item Unit Bearing Motor
  • Phase 1
  • Hz 60/50
  • Output Watts 6
  • RPM Range 1501-1600
  • Overall Length 3-7/16"
  • Shaft Length 7/16"
  • Voltage 115
  • Frame Non-Standard
  • Body Dia. 3-7/16"
  • Shaft Dia. 1/4"
  • Bolt Circle Dia. 2-13/16"
  • Length Less Shaft 3"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Thermal Protection Impedance
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Foot
  • Motor Mounting Position All Angle
  • Motor Shaft Design Threaded
  • Motor Shaft Rotation CWLE
  • Motor Bearings Unit
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Frame Material Cast Iron
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list