Skip Content
PACIFIC PARTS SALES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PACIFIC PARTS SALES

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSUB06CCL2F
  • Mfr. Model # UB06CCL2F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Technical Specs

  • Full Load Amps 0.40
  • HP 1/125
  • Includes (4) Mounting Screws, Speed Nut, Vibration Dampening Hub Washer
  • Item Unit Bearing Motor
  • Phase 1
  • Nameplate RPM 1550
  • Hz 60/50
  • Output Watts 6
  • RPM Range 1501-1600
  • Shaft Length 7/16"
  • Overall Length 3-7/16"
  • Voltage 115
  • Bolt Circle Dia. 2-13/16"
  • Frame Non-Standard
  • Max. Ambient Temp. 50 Degrees C
  • Shaft Dia. 1/4"
  • Length Less Shaft 3"
  • Body Dia. 3-7/16"
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Foot
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CCWLE
  • Motor Thermal Protection Impedance
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Threaded
  • Motor Bearings Unit
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list