PA HORN,WEATHERPROOF,WHITE,15 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PA HORN,WEATHERPROOF,WHITE,15 W

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CWX2
  • Mfr. Model # 3CWX2
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.51 lbs

Technical Specs

  • Includes Mounting Bracket
  • Overall Length (In.) 13
  • Overall Height (In.) 11
  • Item PA Horn
  • Overall Width (In.) 6-1/2
  • Weight (Lbs.) 6
  • Type Weatherproof
  • Impedance (Ohms) 8
  • Enclosure Color White
  • Max. Wattage 32
  • Power Taps @ 25V 2W,5W,8W,16W,32W
  • Power Taps @ 75V 2W,5W,8W,16W,32W
  • Enclosure Material ABS Plastic
  • Watt (RMS) 15
  • Transformer Settings 70/25V
  • Sensitivity (dB) 120
  • Frequency Response 250 to 15,000Hz

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list