Skip Content
PA HORN,WEATHERPROOF,WHITE,10 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PA HORN,WEATHERPROOF,WHITE,10 W

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CWU8
  • Mfr. Model # 3CWU8
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Includes SS Hardware, 10ft Cord
  • Item PA Horn
  • Overall Height (In.) 5
  • Overall Length (In.) 5
  • Overall Width (In.) 5
  • Type Weatherproof
  • Weight (Lbs.) 1
  • Enclosure Color White
  • Max. Wattage 15
  • Impedance (Ohms) 8
  • Watt (RMS) 10
  • Enclosure Material ABS Plastic
  • Sensitivity (dB) 105
  • Transformer Settings -
  • Frequency Response 300 to 15,000Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list