PA HORN,WEATHERPROOF,GRAY,40 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PA HORN,WEATHERPROOF,GRAY,40 W

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CWX3
  • Mfr. Model # 3CWX3
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.96 lbs

Technical Specs

  • Includes Mounting Bracket
  • Overall Height (In.) 15
  • Item PA Horn
  • Overall Length (In.) 13
  • Overall Width (In.) 15
  • Type Weatherproof
  • Weight (Lbs.) 6
  • Enclosure Color Grey
  • Impedance (Ohms) 8
  • Max. Wattage 75
  • Enclosure Material Aluminum
  • Watt (RMS) 40
  • Sensitivity (dB) 120
  • Transformer Settings -
  • Frequency Response 130 to 15,000Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list