Skip Content
PA HORN,PROJECTOR,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PA HORN,PROJECTOR,GRAY

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CWT8
  • Mfr. Model # 3CWT8
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.94 lbs

Technical Specs

  • For Use With SRD Drivers
  • Overall Height (In.) 20
  • Overall Width (In.) 20
  • Overall Length (In.) 20-1/4
  • Type Projector
  • Item PA Horn
  • Weight (Lbs.) 6
  • Enclosure Color Grey
  • Enclosure Material Aluminum
  • Watt (RMS) -
  • Transformer Settings -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list