Skip Content
P-TRAP WITH UNION,2 IN,HUB,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

P-TRAP WITH UNION,2 IN,HUB,PVC

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUR9
  • Mfr. Model # 3GUR9
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Colour White
  • Item P-Trap With Union
  • Max. Temp. 140 Degrees F
  • Pipe Size 2"
  • Standards Cell Class 12454, ASTM D1784
  • Schedule DWV
  • Fittings Sub-Category Traps
  • Specific Fitting Shape P-Trap with Union
  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule DWV
  • Basic Fitting Shape Trap
  • Basic Fitting Material Plastic
  • Fitting Connection Type Hub
  • Pipe Size - Pipe Fitting 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list