Skip Content
P-TRAP WITH CLEANOUT, 1 1/2 PIPE DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

P-TRAP WITH CLEANOUT, 1 1/2 PIPE DI

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDL6
  • Mfr. Model # 4WDL6
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Includes -
  • Item P-Trap With Cleanout
  • Material of Construction Brass
  • Length (In.) -
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/2
  • Color/Finish Chrome
  • Type -
  • Connection Slip Joint Inlet, IPS Outlet
  • Standards Meets Milwaukee Code Requirements

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list