Skip Content
P-TRAP W/ SOLVENT JOINT WELD,4 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

P-TRAP W/ SOLVENT JOINT WELD,4 IN,

MUELLER INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GUR7
  • Mfr. Model # 3GUR7
  • UNSPSC # 40141716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item P-Trap with Solvent Weld Joint
  • Temp. Range -40 - 180 Degrees F
  • Pipe Size 4"
  • Standards Cell Class 32222 as Defined in ASTM D3965 for Material, ASTM D2665 for Dimensions and Performance, D3311 for Patterns and Laying Length
  • Pipe Fitting Material ABS
  • Specific Fitting Shape P-Trap
  • Fitting Connection Type Hub
  • Basic Fitting Shape Trap
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list